Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775835

MPN #: H2502

BVA Hydraulics Single Acting Hydraulic Cylinder H2502, 25 Ton, 2" Stroke

Product Description
BVA H2502 Hydraulic Cylinder with the 25 tons capacity and 2 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2502 Hydraulic Cylinder is a 25 ton 2 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.

Features:
  • High strength steel construction from gun drilled solid bar
  • Plunger wipers help seal out dirt
  • One piece high grade alloy bearing for side load protection and long life
  • Ideal for lifting and pressing
  • 3/8" - 18 NPTF high flow couplers
  • 25 Ton 2 Inch Stroke Single Acting Cylinder
  • Compare to Enerpac RC-252; Compare to SPX Power Team C252C
PRICE
$805.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width36 in
Height1/2 in
Weight15 lbs
Collar Thread Length1.93
Collapsed Height6.61
Stroke2 in
Diameter3.35
Extended Height8.62
Cylinder Bore Diameter2.56

Product Details

Cylinder Effective Area (In²)5.15 in²
Internal Pressure at Capacity9708 psi
DescriptionSingle Acting Cylinder
Manufacturers Part NumberH2502
Cylinder Capacity (Tons)25 tons
Coupler TypeCH38F
BrandBVA Hydraulics
Oil Capacity (In³)10.35 in