Urrea 1254A 1-11/16"" 12-Point Satin Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Urrea SAE Combination Wrench, 1254A, 1 11/16" Opening, 12 Point, Satin Finish
There are combination wrenches featuring two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. Urrea Grip System.
There are combination wrenches featuring two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. Urrea Grip System.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-7/8 in |
| Weight | 5 lbs |
| Size | 1-11/16 in |
| Opening Size | 1-11/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Chrome |
| Description | 1-11/16"" 12-Point Satin Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | 1254A |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 ASME B107-100 SAE A S954 |