Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB3253337

MPN #: SFXFS-611-B-VG

Screenflex Safeflex Bullet Resistant Sliding Divider, 11'3''W x 6'10"H, Granite

Product Description
Enhancing your safety practices in your facility is made easier with the Safeflex Bullet Resistant Sliding Divider. These portable ballistic panels offer NIJ Level III-A protection and space division all in one product. The divider opens and closes in a straight line with its sliding hinges and is easy to expand to the desired length. Lightweight and easily collapsible to 33" wide, these bullet-resistant walls require minimal effort to transport and store compactly. Safeflex is perfect for use in government offices and buildings, schools, and any other public entities that need room separation while simultaneously offering ballistic protection.

Features:
  • Sliding hinges to allow panels to retract in a straight line
  • 6'10" in height and three lengths up to 15'6"
  • Multiple fabric colors for customization
  • Lightweight yet sturdy aluminum frames
  • Tackable surface for display purposes


PRICE
$8,209.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width135 in
Height82 in

Product Details

TypeSliding Divider
Frame Color FamilyBlack
ColorGranite
Mobile or StationaryMobile
MaterialCommercial Grade Vinyl
Package Quantity1
FeaturesBullet Resistant
Frame MaterialAluminum
Manufacturers Part NumberSFXFS-611-B-VG
WindowNo
BrandScreenflex