Air Science® FDC-006 Safekeeper® Forensic Evidence Drying Cabinet, Single Chamber, 36"W
Write a Review
|
Questions & Answers (0)
Product Description
Safekeeper® series forensic evidence drying cabinets are designed to store, dry or otherwise process forensic evidence in the controlled environment of a tamper resistant compartment to maintain the chain of custody.
The industry leading Multiplex filtration system, combined with professional design and construction offer convenience and protect the safety of personnel during use, maintenance and decontamination of the cabinets.
The industry leading Multiplex filtration system, combined with professional design and construction offer convenience and protect the safety of personnel during use, maintenance and decontamination of the cabinets.
PRICE
$4,749.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 74 in |
| Interior Height | 48 in |
| Interior Depth | 27 in |
| Interior Width | 24 in |
Product Details
| Type | Evidence Equipment |
| Color | White |
| Hertz | 60 Hz |
| Airflow Direction | Upflow |
| Airflow | 150 CFM |
| Voltage | 120 V |
| Material | Polypropylene with Metal and Glass Door |
| Description | Safekeeper Forensic Evidence Drying Cabinet |
| Manufacturers Part Number | FDC-006 |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL61010 |