Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB530209

MPN #: 7922TG

Blickman 7922TG Warming Cabinet with Single Glass Door, 9.02 Cu. Ft. Capacity

Product Description
Blickman Model 7922TG (glass door) single door warming cabinets or blanket warmers are 35-1/2" tall and suited for use under a counter-top or in limited spaces. May be used for heating and storage of solutions or as a blanket warmer. Built-in temperature data recorder. Warming Cabinet can sit on an existing cabinet, or on a Blickman mobile stand. Easy-to-use keypad with controls for setting internal temperature is located conveniently above door. Overall Dimensions 30"W x 26-5/8"D x 35-1/2"H.

Note: This unit is available with solid door, check Part No. 14B7922200 (Model No. 7922TS).

PRICE
$6,899.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26-5/8 in
Height35-1/2 in
Weight260 lbs

Product Details

Assembly RequiredNo
kW/hr0.35
Total Wattage750 W
ColorStainless Steel
Amperage7.5 A
Door TypeGlass
Capacity9.02 ft³
Wattage750 W
Number of Doors1
Number of Shelves2
MaterialStainless Steel
BTU/hr1195
Package Quantity1
Manufacturers Part Number7922TG
BrandBlickman

Warranty

WarrantyLifetime Limited