Accucold Single Chamber Compact Warming Cabinet with Glass Door, 2.0 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Summit PHC51G Single Chamber Compact Warming Cabinet with Glass Door, 2.0 Cu. Ft. Capacity
SUMMIT PURETHERM brings value and convenience to warming cabinets, with user-friendly models designed and constructed in the USA.
The PHC51G is a single chamber warming cabinet ideal for hospital settings keeping blankets at the proper temperature. Sized for use on top of counters, this unit comes with a gray cabinet finish and self-closing glass door. A factory installed lock offers added security.
Inside, the PHC51G is designed to operate between 120° and 150°F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout to keep you easily informed of the interior conditions. The hammered aluminum interior includes a single shelf for easier storage.
SUMMIT PURETHERM brings value and convenience to warming cabinets, with user-friendly models designed and constructed in the USA.
The PHC51G is a single chamber warming cabinet ideal for hospital settings keeping blankets at the proper temperature. Sized for use on top of counters, this unit comes with a gray cabinet finish and self-closing glass door. A factory installed lock offers added security.
Inside, the PHC51G is designed to operate between 120° and 150°F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout to keep you easily informed of the interior conditions. The hammered aluminum interior includes a single shelf for easier storage.
PRICE
$5,199.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 19-7/8 in |
| Height | 29-1/2 in |
| Inside Width | 18-3/4 in |
| Inside Depth | 15-3/8 in |
| Inside Height | 18 in |
| Weight | 140 lbs |
Product Details
| Lock Type | Key Lock |
| Door Type | Glass |
| Door Swing | RHD |
| Number of Shelves | 1 |
| Manufacturers Part Number | PHC51G |
| Brand | Summit Appliance |
| Type | Warming Cabinets |
| Shelf Type | Wire |
| Color | Gray |
| Amperage | 5.5 A |
| Hertz | 60 Hz |
| Temperature Range | 120 to 150 °F |
| Style | Compact |
| Capacity | 2.0 ft³ |
| Voltage | 115 V |
| Thermostat Type | Digital |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | ETL Listed |