Wildeck® Safety Bollard With Galvanized Steel Cap, WG-36
Write a Review
|
Questions & Answers (0)
Product Description
Wilgard®safety bollards help protect warehouse equipment from scratches and dents, and employees from accidents, by creating a vertical physical barrier from fork trucks. Strong protection is provided by a square steel tube, measuring 5" x 5", using 3/16" thick structural tubing. Welded to a 10" x 10" base plate that is 3/8" thick. Topped with a galvanized steel cap. 1/2" anchors are not included (Recommend Item B2056595). Includes a 1 year warranty.
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Base Thickness | 3/8 in |
| Base Dimensions (W x L) | 10 x 10 |
| Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Hardware Included | No |
| Mounting Location | Concrete |
| Includes | Galvanized Steel Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WG-36 |
| Shape | Square |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |