Global Industrial
Model # :WB652899G
Global Industrial Pour-In-Place Bollard W/Removable Cap & Chain Slots, 5.5''D x 36''H
|
Questions & Answers (0)
Product Description
✓ Removable plastic cap
✓ Heavy-duty steel construction for lasting durability
✓ Can be installed underground or positioned in fresh concrete
Protect personnel, racking, and machinery indoors or out with the Global Industrial Pour-In-Place Bollard. Topped with a removable plastic cap, this heavy-duty steel bollard can be filled with concrete for extra reinforcement. It features a high-visibility yellow powder coat finish and is designed to be installed underground or poured into place in fresh concrete 6-8" underneath the surface.
✓ Heavy-duty steel construction for lasting durability
✓ Can be installed underground or positioned in fresh concrete
Protect personnel, racking, and machinery indoors or out with the Global Industrial Pour-In-Place Bollard. Topped with a removable plastic cap, this heavy-duty steel bollard can be filled with concrete for extra reinforcement. It features a high-visibility yellow powder coat finish and is designed to be installed underground or poured into place in fresh concrete 6-8" underneath the surface.
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 20 lbs |
| Bolt Spacing | 3-3/8 mm |
| Gauge | 10 ga |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 5-1/2 in |
Product Details
| Assembly Required | No |
| Type | Pour In Place Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Option | Underground |
| Includes | Removable Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 652899G |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |