Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB270056

MPN #: YPI30X

Eagle Paint/Ink Safety Cabinet with Self Close BiFold - 40 Gallon Yellow

Product Description
Eagle's 40 Gallon, sliding self-close, Paint and Ink Safety Cabinets come with additional shelves to maximize storage space. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Self-Closing (90° opening)
  • Concealed self-close mechanism provides obstruction-free access to top shelf space
  • Self-indexing doors guarantee they will close in sequence and ensure a tight closure from top to bottom
  • Internal Dimensions: 39.5"W x 14.562"D x 39.5"H
PRICE
$2,254.39

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Weight273 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePaint & Ink Cabinet
Shelf Capacity253 lbs
Number of Adjustable Shelves3
ColorYellow
Door TypeBi-Fold, Self Close
StyleStandard
Capacity40 gal
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberYPI30X
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEagle Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA