Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WB784104

MPN #: YPI62X

Eagle Paint/Ink Safety Cabinet with Manual Close- 96 Gallon Yellow

Product Description
Eagle's 96 Gallon, manual close, Paint and Ink Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 30.75"W x 30.34"D x 60.5"H
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$2,170.42

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth34 in
Height65 in
Weight335 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePaint & Ink Cabinet
Shelf Capacity374 lbs
Number of Adjustable Shelves5
ColorYellow
Door TypeManual Close
Handle TypeRecessed
StyleStandard
Capacity96 gal
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberYPI62X
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEagle Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA