Safety Can Type I - Five Gallon Galvanized Steel, 7150100
|
Questions & Answers (0)
Product Description
SAFETY CANS
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type I Storage Can has an extra large pour-fill opening to speed dispensing flow.
Galvanized Steel for storing petroleum products where purity and color are not critical.
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type I Storage Can has an extra large pour-fill opening to speed dispensing flow.
Galvanized Steel for storing petroleum products where purity and color are not critical.
PRICE
$66.26
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Storage Can |
| Type | Type I |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | 7150100 |
| Can Type | Flammable Liquids |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |