Tripp Lite TLM626TEL15 Safety Metal Surge Suppressor, 6 Right-Angle Outlets, 15' Cord, 1340 Joules
|
Questions & Answers (0)
Product Description
Tripp Lite's TLM626TEL15 surge suppressor offers complete AC and Tel/DSL line surge suppression for comprehensive protection of workstations, personal computers, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. Set of RJ-11 telephone line suppression jacks protect a single dialup modem, DSL modem, fax or phone line. TLM626TEL15 offers 6 right-angle outlets, a 15 foot power cord and diagnostic LEDs to warn of wiring problems and suppressor damage. AC surge suppression rated at 1340 joules shields equipment from surges and line noise. Rugged metal housing with 2 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $75,000 Ultimate Lifetime Insurance (USA & Canada Only).
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 2-1/4 in |
| Height | 1-1/2 in |
| Cord Length | 15 ft |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | Yes |
| Material | Metal |
| Joules | 1340 |
| Manufacturers Part Number | TLM626TEL15 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector w/ TEL/DSL Protection |
| Color | Light Gray |
| Amperage | 15 A |
| Lines Protected | RJ11 |
| Surge Energy Rating | 1340 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | yes |
| Voltage | 120 VAC V |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | cUL,UL |
| NEMA | NEMA 5-15R |