Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585054

MPN #: 117-5-100-SS

Coxreels 117-5-100-SS 3/4"x100' 4000 PSI Stainless Steel Hand Crank Hose Reel

Product Description
COXREELS® SS Series "Stainless Steel" hand crank hose reels have similar features to their related series, but are constructed of high quality electro-polished stainless steel with stainless steel fluid paths. They offer clean, non-corrosive performance in applications that require it, such as food and chemical processing, marinas, and anywhere that rust, corrosion and contamination thrive.

Non-corrosive External fluid path with machined from high quality stainless steel 90° full-flow NPT swivel inlet Swivel Seals: NITRILE Non-Toxic Food Grade Grease

SS Electro-polished stainless steel finish ~Professional grade, compact & lightweight design Open drum design for no hassle hose wrap Solid one piece, heavy gauge steel "U" shaped frame Adjustable tension brake to prevent "free-wheeling" during operation, transport or storage

Direct hand crank rewind

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Non-corrosive external fluid path with machined from high quality stainless steel 90° full-flow NPT swivel inlet.
  • U SHAPED FRAME DESIGN - Solid one piece electro-polished finish stainless steel U shaped frame Professional grade, compact, lightweight and simple design.
  • CNC SPUN DISCS - Heavy duty stainless steel CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection, and operator safety.
  • ADJUSTABLE TENSION BRAKE - Tension brake adjusts the speed of the draw to your desired preference and prevents your reel from free wheeling during operation, transport or storage.
  • STEEL CONSTRUCTION - High quality stainless steel construction provides superior strength and durability for heavy duty applications in commercial and industrial settings.
  • OTHER FEATURES INCLUDE - Electro-polished stainless steel. finish, long lasting, chip resistant and rust inhibiting CPC powder coat finish, and direct hand crank for easy mechanical retraction.
  • Lubricated EPDM Bearings
PRICE
$1,399.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width20-1/2 in
Height18 in
Weight36 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorSilver
Series100-SS
Max Temperature150 °F
For Use WithAir,Water,Washdown,Pressure Wash,Chemical,Potable Water,Breathing Air
Temperature Range-15 to 150 °F
Drive/Return TypeHand Crank
MaterialStainless Steel
Manufacturers Part Number117-5-100-SS
Inlet3/4"
Cable/Cord/Hose IncludedNo
PSI4000 psi
Hose MaterialNot Included
BrandCoxreels

Warranty

Warranty2 yr