Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143470

MPN #: TMVM-AC

Hughes® High Capacity Thermostatic Mixing Valve For Eye & Face Wash Stations

Product Description
These valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment, and with a range of 2 to 70-3/16 GPM at 30 PSI (7-5/8 to 265-11/16 LPM at 2 BAR G), this high-capacity valve is sufficient for multiple emergency showers and/or eyewash stations installed in the same supply line. The valve can be installed into existing emergency shower applications and can be used to the control the temperature of recirculating as well as non-recirculating supply systems. Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance with ASSE 1071 standards.

Features:
  • Positive hot water shut off eliminates the delivery of scalding water in if cold-water supply fails
  • Integral cold-water bypass ensures reliable cold-water delivery if hot water supply is interrupted
  • Factory set to 85°F (29-3/8°C) to ensure comfort when used with an eye wash, yet can be safely set up to 95°F (35°C) for maximum effectiveness when used with body washes
  • Integral cartridge style checks with screens to prevent backflow and to filter debris entering the valve


PRICE
$4,615.24

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth5-3/4 in
Height8-3/4 in
Weight15.4 lbs
Inlet Size1/2 NPT Female in

Product Details

TypeHigh Capacity Thermostatic Mixing Valve
ColorYellow
MaterialBrass
Valve TypeBrass
DescriptionHigh Capacity Thermostatic Mixing Valve For Eye & Face Wash Station
Manufacturers Part NumberTMVM-AC
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo