Guardian Equipment ABS Plastic Shower Head, 10”, Orange, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
Guardian Equipment AP450-032ORG-R ABS Plastic Shower Head, 10', Orange, Replacement
10" Diameter Orange ABS Plastic Shower Head With a 1-1/2" IPS Inlet
10" Diameter Orange ABS Plastic Shower Head With a 1-1/2" IPS Inlet
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Includes | Instructions, Installation Hardware |
| Material | ABS Plastic |
| Valve Type | Brass |
| Package Quantity | 1 |
| Description | Plastic Shower Head Replacement |
| Shower Head Material | ABS |
| Manufacturers Part Number | AP450-032ORG-R |
| For Use With | G1635/G1643/G1902/G1902BC/G1950/G1950BC/G1950P/GBF1643/GBF1909/Mfr. No. G1902P |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |