Safety Signs - Caution Watch Out Forklift Trucks - Vinyl 7"H X 10"W
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - WATCH OUT FOR FORK LIFT TRUCKS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - WATCH OUT FOR FORK LIFT TRUCKS
PRICE
$9.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Thickness | 40 mil |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Watch Out For Fork Lift Trucks |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Pressure Sensitive Vinyl |
| Description | Watch Out For Forklift Trucks |
| Legend Heading | Caution |
| Manufacturers Part Number | C215p |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |