Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146055

MPN #: LVHR557XVE

AccuformNMC™ This Is A Non-Smoking Vehicle Safety Sign, Adhesive Dura-Vinyl, 3" x 7", White/Red

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle. Warn employees or patrons that this vehicle has been designated as non-smoking.

Features:
  • Printed image protected by UV protective coating for durability indoor and outdoor
  • Permanent acrylic adhesive back
  • Dual-layer flexibility can be applied to curved areas
  • Round corners and scored back liner for quick peel-off and application
  • Bold red label with white text is easily visible
  • Place on vehicle windows as well as inside vehicle
  • Size: 3"W x 7"H
  • Weight: 0.012 lbs
  • Mounting Location: Self-Adhesive


PRICE
$6.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height3 in
Weight0 lbs
Size3" x 7"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendThis Is a Non-Smoking Vehicle
ColorRed
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR557XVE
BrandAccuform