Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :T9FB3146164

MPN #: FRG118HP

AccuformNMC™ Emergency Medical Care Traffic Safety Sign, HIP Aluminum, 18" x 24", White/Blue

Product Description
The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers. General Service Signs allow you to know if a hospital is coming up and are blue with white letters, symbols, or arrows. Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Features:
  • Durable, .080" aluminum signs will not rust
  • Provides added visibility in low-light conditions – three times brighter than Engineer-Grade Prismatic Reflective
  • UV-resistant inks prevent fading from long-term outdoor use
  • Finishing includes clear UV protective overcoat and post mount holes
  • Complies with MUTCD regulation for traffic signs on all roads open to public traffic; Meets ASTM D 4956, Type III, Type IV and Type X
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • 3X brighter than Engineer-Grade
  • Size: 18"W x 24"H
  • Weight: 3.41 lbs


PRICE
$127.98

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height18 in
Weight3 lbs
Size18" x 24"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendEmergency Medical Care
ColorBlue
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberFRG118HP
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956, MUTCD