Speakman Optimus Pedestal Mounted Eye & Face Wash with Stainless Steel Bowl SE-1150
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Optimus featuring a stainless steel bowl with a powder coated pedestal mount. This innovative, patent-pending design combines a dual aerated eyewash with two designated face pads together into one cohesive unit. A simple push of the intuitive, solid-brass handle instantly activates soothing, full-coverage relief to all affected areas. The Optimus Eye and Face Wash Pedestal Mount is more than what meets the eye. The stainless steel constructed bowl offers supreme corrosion resistance and durability. The included steel pedestal with a DuraJade powder-coated finish provides a perfect, practical mount for the Optimus. The Optimus Emergency Station is 100% ANSI Z358.1 Certified, OSHA compliant, and features a 3 year limited warranty.
PRICE
$809.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-15/16 in |
| Width | 14-15/16 in |
| Depth | 11 9/10 in |
| Height | 41-5/8 in |
| Weight | 19.6 lbs |
| Head Diameter | 2-1/5 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Mounting Location | Pedestal Mount |
| Manufacturers Part Number | SE-1150 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Galvanized Steel |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Speakman |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Silver |
| Eyewash Flow Rate | 4.9 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | Aerated |
| Eye/Face Wash Inlet | 1/2" NPT |
| Number of Heads | 2 |
| Includes | Includes SE-1150 Eye/Face Wash, Universal Emergency Sign |
| Valve Type | Stay Open Ball Valve |
| Description | Optimus Pedestal Mounted Eye & Face Wash with Stainless Steel Bowl |
| Bowl Material | Stainless Steel |
| Mixing Valve | None |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |