Speakman Optimus Wall Mounted Eye & Face Wash with Plastic Bowl SE-1000
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Optimus, a revolutionary emergency station that is designed to provide an all-in-one destination when crisis occurs. This patent-pending design combines a dual aerated eyewash with two full-coverage face pads into one cohesive unit. All it takes is a simple push of the intuitive handle activator to instantly deliver soaking, soothing streams onto all affected areas. The Optimus Eye and Face Wash is so much more than what meets the eye. Equipped standard with an extended mounting arm and the capability to be installed at any height, the Optimus easily meets ADA specifications. A highly visible yellow, ABS plastic frame makes the Optimus a practical solution to your safety needs. The Optimus is 100% ANSI Z358.1 Certified, OSHA compliant, and is offered with a 3 year limited warranty.
PRICE
$529.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Width | 14-15/16 in |
| Depth | 17-1/2 in |
| Height | 8-1/4 in |
| Weight | 10 lbs |
| Head Diameter | 2-1/5 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Mounting Location | Wall Mount |
| Manufacturers Part Number | SE-1000 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Plastic |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Speakman |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Yellow |
| Eyewash Flow Rate | 4.9 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | Aerated |
| Eye/Face Wash Inlet | 1/2" NPT |
| Number of Heads | 2 |
| Includes | SE-1000 Eye/Face Wash, Universal Emergency Sign |
| Valve Type | Ball Valve |
| Description | Optimus Wall Mounted Eye & Face Wash with Plastic Bowl |
| Bowl Material | Plastic |
| Mixing Valve | None |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |