Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WBB3131400

MPN #: G1941

Guardian Equipment Safety Station w/ Eyewash, Shower Head, Bowl & Freeze Protection Valve

Product Description
Application: Combination eyewash and shower safety station. Unit is furnished with a temperature-actuated freeze protection valve. When water temperature drops below 40°F, valve automatically opens to allow water to circulate through unit, preventing water from freezing. Unit is designed so that, when drain valve is open, there are no "dead legs" of water standing in unit. Water flow stops when water temperature rises above 40°F.

Shower Head: 10" diameter orange ABS plastic with 20 GPM flow control.

Shower Valve: 1" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod.

Spray Head Assembly: Two GS-Plus™ spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from water flow.

Eyewash Bowl: 11-1/8" diameter stainless steel.

Eyewash Valve: 1/2" IPS chrome plated brass three-way self-draining stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. After eyewash is used, valve permits water in spray head assembly to drain out.

Pipe And Fittings: Schedule 40 galvanized steel. Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance.

Supply: 1-1/4" NPT female top inlet.

Waste: 1-1/4" NPT female outlet. Outlet can be positioned at either 9-1/4" or 15-3/4" above finished floor by reversing lower pipe nipples.

Sign: ANSI-compliant identification sign.

Quality Assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment.

PRICE
$2,059.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width45-5/16 in
Height33 in
Weight13 lbs
Bowl Diameter11-1/8 in
Inlet Size1-1/4 NPT Female in
Shower Head Diameter10
Outlet Size1-1/4 NPT Female in

Product Details

Flow Rate20 gal/min
Mounting LocationFloor
MaterialGalvanized Steel
Manufacturers Part NumberG1941
Eyewash Flow Pressure30-80 psi
Eyewash ActivationFlag Handle
Bowl Color FamilyStainless
BrandGuardian Equipment
Shower Flow Rate20 GPM
Eyewash Handle MaterialStainless Steel
ColorOrange
Eyewash Flow Rate3.2 gal/min
Shower Head MaterialPlastic
Pipe MaterialGalvanized Steel
Number of Heads2
Eye/Face Wash ActivatorFlag Handle
Shower Head Color FamilyOrange
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Valve Type1/2" IPS Open Ball Valve
Bowl MaterialStainless Steel

Warranty

Warranty2 yr

Compliance & Certifications

ADA CompliantNo
ANSI CertificationZ358.1-2014