EyeSafe faucet-mounted eyewashes convert any faucet into an emergency eyewash station without interfering with normal faucet operation. An EyeSafe unit can be installed at any sink, close to where accidents might occur. In an emergency, the unit is quickly located and activated, and provides an unlimited supply of potable water for rinsing the user's eyes. Faucet control valve offers single motion eyewash activation by allowing the pull knob to control water flow while the faucet remains 'on' at a preset temperature.
Guardian Equipment G1200 EyeSafe™ Eyewash, Faucet Mount, Shut-Off
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Station |
| Mounting Location | Faucet Mount |
| Includes | Instructions, Installation Hardware |
| Description | Universal Faucet Mounted Eye Wash |
| Eyewash Flow Rate | 0.65 gal/min |
| Eyewash Activation | Pull Knob |
| Brand | Guardian Equipment |
| Number of Heads | 2 |
Warranty
| Warranty | 2 Years Limited |