MotorScrubber HD Scrubber Pad, Blue, 10/Case - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. HD Scrubber Pads attach to MotorScrubbers™ with Backing Pads (sold separately) for reliable heavy-duty scrubbing of a variety of surfaces. HD Scrubber Pads are sold in packs of 10.
PRICE
$214.75 Sold in packages of 5 / $42.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 7-3/4 in |
Product Details
| Type | Scrubbing Pad |
| Material | Polyester |
| Package Quantity | 10 |
| Pad Shape | Round |
| Color | Blue |
| Application | Scrubbing |
| Manufacturers Part Number | MS1068 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 320 rpm |
| Brand | MotorScrubber |