Zing Safety "Technician in Charge" Suction Mount Sign, 7"W x 1"D x 10"H, Red/Blk/White/Green/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Window mount Electric Hybrid Vehicle signs warn workers that they are working on a high voltage vehicle. The signs include a suction cup mount so they can be applied directly to a window. Indicates high voltage and only authorized personnel are allowed. The sign has an area for the Technician in Charge to be written in (wet erase markers recommended if reusability is desired).
PRICE
$13.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 1 in |
| Height | 10 in |
Product Details
| Type | Safety Tag |
| Sign Legend | Danger High Voltage, No Access Authorised Personnel Only, Technician in Charge |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Safety Sign |
| Legend Heading | Electric/Hybrid Vehicle |
| Color | Multi-colored |
| Manufacturers Part Number | 2653 |
| Brand | Zing |