Z4 Respirator, Includes: 15-711 FR Face Seal, C40
RPB Safety Z4 Respirator, Includes: 15-711 FR Face Seal, C40
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Z4 Respirator, Includes: 15-711 FR Face Seal, C40 |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-015-11 |
| Batteries | No |
| Papr Mount | No |
| Cartridges Included | No |
| Brand | RPB Safety |