Allegro 4001 Respirator Cleaning Kit, with Dry Soap
Write a Review
|
Questions & Answers (0)
Product Description
Convenient cleaning and storage for full face and half mask respirators. Contains ninety ½ oz. packets of water-soluble cleaner, air bulb, bucket, brush, and 100 each sterile storage bags and seals, and large 17 quart, two-sided bucket. Kit meets OSHA recommendations.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Respirator Cleaning Kit |
| Includes | Bucket, Detergent, Scrub Brush, 100 Storage Bags |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Respirator Cleaning Kit, with Dry Soap |
| Color | Gray |
| Manufacturers Part Number | 4001 |
| People Served | N |
| For Use With | Full Face And Half Mask Respirators |
| Solution Type | Dry Water Soluble Cleaner |
| Brand | Allegro Industries |
Compliance & Certifications
| Certifications | Meets OSHA Recommendations, 29 CFR 1910.134 Appendix B |