RPB Safety Z4 Side Window Shades IR5
Write a Review
|
Questions & Answers (0)
Product Description
Side Window Shade IR5 (Pair), for RPB Z4 Respirator
PRICE
$31.95
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Parts & Consumables |
| Package Quantity | 1 |
| Description | Z4 Side Window Shades IR5 |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-821-5 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |