Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Two Way Radio Microphones

Two-way radio microphones are designed to provide a convenient and hands-free way for users to transmit and receive messages. They provide clear audio transmission and are compatible with specific two-way radio models and systems. Microphones are durable and reliable, making them suitable for public safety, construction, security, outdoor activities, and more.
51 Results

Motorola Two Way Radio Microphones

Motorola Two Way Radio Microphones
Motorola two-way radio microphones are accessories designed to provide loud, crisp audio for enhanced communication capabilities. These microphones are designed for professional use and are ideal for warehouses, construction sites, or security. Select models feature wind porting technology and a high-low volume switch.
CompareImageBrandDescriptionConnection StyleSeriesRadio TypeModel #Price
Motorola   53724 Radio Accessory Remote Speaker w/ PTT Microphone For Talkabout 2 Way Radio
Motorola Solutions
-
-
-
-
Ships Same Day
WB921150GT
$26.95was $39.95
Save $13.00 (33%)
Motorola   HKLN4687 Remote Speaker Mic for use with DTR600 DTR700 Portable Radios
Motorola Solutions
Remote Speaker Mic
-
-
-
WBB3035575$77.95
Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables
Motorola Solutions
Windporting Remote Speaker Microphone, FM-Rated
-
-
-
WBB3035605$169.95
Motorola Remote Speaker Microphone with Ear Jack, Coiled Cord and Swivel Clothing Clip
Motorola Solutions
Remote Speaker Mic, w/Ear Jack, Coiled Cord, Clip, Intrinsically Safe
-
-
-
WBB3035610$129.95
Motorola   PMLN7705 Throat Microphone with PTT-VOX Switch
Motorola Solutions
Throat Microphone with PTT-VOX Switch
-
-
-
WBB3035597$44.95
Motorola   HKLN4606A Remote Speaker Microphone For CLS, RM, RDX, DTR Series Radios
Motorola Solutions
Remote Speaker Microphone with PTT Button
-
-
-
Ships Same Day
WB921137
$83.95
Motorola Remote Speaker Microphone with 3.5mm audio jack for XPR Series Portable Radios
Motorola Solutions
Remote Speaker Microphone with 3.5mm Audio Jack
-
-
-
WBB3035608$179.95
Motorola Solutions Mototrbo RM110 Remote Speaker Microphone For R2-U, R2-V, R2-VA, R2-UA Radios
Motorola Solutions
RM110 Remote Speaker Microphone without 3.5 mm Audio Jack
Port
Mototrbo
Motorola
WBB3151367$98.95
Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios
Motorola Solutions
Remote Speaker Mic with 3.5mm Audio Jack IP67
-
-
-
WBB3035613$179.95
Motorola Remote Speaker Mic with 3.5mm audio jack FM-Rated for XPR Series Portable Radios
Motorola Solutions
Remote Speaker Mic with 3.5mm Audio Jack FM-Rated
-
-
-
WBB3035612$225.95
Showing 1-10 of 11 results

Kenwood Professional Two Way Radio Microphones

Kenwood Professional Two Way Radio Microphones
Kenwood Professional Two Way Radio Microphones provide crisp audio for high-noise environments. Select units include a coiled cord and swivel belt clip for comfort. Choose two way radio microphones for reliable and efficient communication technology.

RCA Two Way Radio Microphones

RCA Two Way Radio Microphones
RCA two-way radio microphones are dustproof, water-resistant, and long-lasting radio accessories. Built with Genuine RCA high-noise mobile microphones, these accessories provide clear and loud audio for easy communication. Select models feature a large push-to-talk button and a full keypad.

Ear Phone Connection Two Way Radio Microphones

Ear Phone Connection Two Way Radio Microphones
Ear Phone Connection Two Way Radio Microphones are a comfortable and efficient solution for seamless communication. These two way radio microphones feature various connection styles, from built-in Bluetooth to 2-Pin Connection, as well as different radio types. Select models feature clear acoustic audio tubes and Fin Ultra ear tips.
Showing 1-10 of 12 results

Midland Two Way Radio Microphones

Midland Two Way Radio Microphones
These two-way radio microphones from Midland are convenient accessories designed to streamline communication in various commercial and industrial settings. Microphones provide clear audio transmission and feature rugged construction for long-lasting use. Select models feature hands-free operation for added convenience.

Klein Electronics Two Way Radio Microphones

Klein Electronics Two Way Radio Microphones
Klein Electronics two-way radio microphones are designed to enhance communication and functionality of Klein two-way radios. These two-way radio microphones provide reliable sound quality and strain relief cables. Split-wire kits feature an adjustable earbud and steel clothing clip and are compatible with left or right ear usage.
Showing 1-10 of 14 results

MSA Two Way Radio Microphones

MSA Two Way Radio Microphones
MSA Two Way Radio Microphones protect users from noise damage and feature high-performance electronic circuits. These two way radio microphones compress sound, rather than cutting it off, and detect ambient noise from outside the cups. MSA Radio Microphones offer durable protection and long-lasting use.