Kenwood NX-P1200AVK 5 Watt Two Way VHF Analog Portable Radio 151-159 MHz
Write a Review
|
Questions & Answers (0)
Product Description
Kenwood's ProTalk NX-P1200AVK portable two-way business radios deliver professional performance at an economical price point. Offering the ideal solution for communications in construction, manufacturing and warehousing, retail, hospitality, facility management and rental fleet applications. Engineered to provide superb ease of use and audio clarity, even in noisy environments and boasts rugged performance for dependable communications in all weather conditions. It's business done right!
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7-1/2 in |
| Height | 3 in |
| Range | 7 Miles |
Product Details
| Type | VHF |
| Average Life | 11.5 hr |
| Color | Black |
| Series | Kenwood NX-P1000 Series |
| Number of Channels | 16 |
| Wattage | 5 W |
| Material | Poly Composite |
| Package Quantity | 1 |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Kenwood |
| Frequency | 151 - 159 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 3 yr |