Conduit Fittings
Brand
Type
Width
Material
Depth
Price
Related Products
Sealing Locknuts are used to secure threaded fittings, rigid conduit, or IMC steel to enclosures. They are used in liquid tight applications to seal against water and oil. Special Features: Liquid Tight, Notched Body to Provide Grip Material : Carbon Steel Applications: Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal For Use With: Threaded IMC & Rigid Conduit
Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar. Special Features: 194°F Copper/Aluminum Dual Rated Lay In Lug, 302°F Rated Nylon Insulator Applications: Terminates Threaded Rigid Conduit/IMC To an Enclosure For Use With: Rigid/IMC Conduit
Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding. The 1/2'' hub features a 360° swivel that provides flexibility in tight situations. This Product is Made up of Bronze.
Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts. Features: Combo Round Head Screws Zinc Plated Carbon Steel
Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.