Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black Belt, Sloped Base

Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black Belt, Sloped Base

Item #: WBB998392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$164.00 up to 26% OFF

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black Belt, Sloped Base

The Beltrac® Contempo crowd control stanchion (stantion) adds style and elegance to waiting lines and queue systems. The continuous steel tube provides superior strength and rigidity to withstand the most extreme environments and completely encloses the retractable belt mechanism to protect it from abuse and the elements. The graceful 14" sloped or 12.5" curved base belies a solid foundation of 18 lb. cast-iron that offers best-in-class stability and longevity. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES40
  • BASE DIAMETER INCHES14
  • BASE STYLEStandard Round
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Contempo Queuing Stanchion
  • BELT COLORBlack
  • BELT LENGTH FEET7
  • MANUFACTURERS PART NUMBER26-40702/WB/BK
  • NUMBER OF BELTS1
  • BELT TYPERetractable
  • WEIGHT LBS30
  • POST DIAMETER INCHES2-3/4
  • TYPERetractable Belt Stanchion
  • POST HEIGHT INCHES40
  • POST CONSTRUCTIONStainless Steel
  • POST COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black/Yellow Belt, Sloped Base

Item #: B998399

Not Yet Rated

Usually ships in 3 to 6 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black Belt, Sloped Base

Lavi Industries Contempo Queuing Stanchion, 40"H Black Post, 7'L Black Belt, Sloped Base

Item #: WBB998392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant