Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orange Post Safety Barrier, 16 Ft., Red/White Belt "AUTHORIZED ACCESS ONLY"

Rollover image to zoom in

Click image to enlarge

See all 280 items in product family

Orange Post Safety Barrier, 16 Ft., Red/White Belt "AUTHORIZED ACCESS ONLY"

Item #: WBB769280

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Orange Post Safety Barrier, 16 Ft., Red/White Belt "AUTHORIZED ACCESS ONLY"

The SafetyPro 300 features a 16' belt requiring only half the number of barriers than W/the industry standard 7.5' belt. Manufactured from .055 gauge steel and a solid cast iron base the SafetyPro 300 is a heavy duty barrier designed for maximum service life in tough working environments. SafetyPro 300 can be quickly broken down and stored flat and its high visibility post colors and belt options make the "keep out" message clear

Product Specifications

    • BASE DIAMETER INCHES14
    • BASE STYLEStandard Round
    • BRANDQueue Solutions
    • DESCRIPTIONRetractable Belt Safety Stanchion
    • ASSEMBLYUnassembled
    • BELT COLORRed/White
    • BELT LENGTH FEET16
    • ASSMEBLYFlat Packed
    • STYLEHeavy Duty Steel
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • BASE MATERIALCast Iron
    • POST COLOROrange
    • PACKAGE QUANTITY1
    • MESSAGEDanger - Keep Out
    • BELT MATERIALNylon
    • POST DIAMETER INCHES3
    • MANUFACTURERS PART NUMBERSPRO300O-RWA
    • POST CONSTRUCTIONSteel
    • BELT MESSAGEAUTHORIZED ACCESS ONLY
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!