WeatherMaster Twin Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
WeatherMaster Twin is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. The lower belt restricts pedestrians from ducking under the belt, provides guidance for the visually impaired using a cane and makes this product ADA (Americans with Disabilities Act) compliant. WeatherMaster's stainless steel stanchion post features a two piece construction which allows the lower belt mechanism to be easily replaced in the field and unscrews from the base so the unit can be stored flat when not in use. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The unique two piece construction allows the bottom belt to be replaced and the post unscrews from the base so the unit can be stored flat when not in use. 3 Year Limited Warranty.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 19 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black/Yellow |
| Manufacturers Part Number | WMRTwin250Y-YB110 |
| Indoor/Outdoor | Outdoor |
| Brand | Queue Solutions |
| Type | ADA Compliant Retractable Belt Barrier |
| Series | WeatherMaster Twin |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Yellow |
| Base Style | Hexagon With Carry Handles |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Recycled Rubber |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 3 yr |