Take 15% off your entire order!

Offer applied at checkout

Orange Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Orange Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Item #: WBB769352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$164.59 ea.

Price: $329.18 / Pkg of 2

Save $16.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orange Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base

The RollerSafety 300 is designed for fast, easy set up of long span barriers. This product features a 15' belt, requiring only half the number of barriers than W/the industry standard 7.5' belt. And to speed deployment the base is fitted W/a 4.5" roller, simply tilt onto the roller and push using the post head. W/a.055 gauge steel post and a solid cast iron base the RollerSafety 300 is designed for tough work environments. The post unscrews from the base so the unit can be stored flat when not in use.

Product Specifications

  • BASE DIAMETER INCHES14
  • BASE STYLERound with Rollers
  • BRANDQueue Solutions
  • ASSEMBLYUnassembled
  • BELT COLORYellow
  • BELT LENGTH FEET11
  • MANUFACTURERS PART NUMBERSROL300O-YW
  • BELT MATERIALNylon
  • BASE MATERIALCast Iron
  • PACKAGE QUANTITY2
  • NUMBER OF BELTS1
  • STYLEHeavy Duty Steel w/ Roller Base
  • ASSMEBLYFlat Packed
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • POST DIAMETER INCHES2
  • TYPERetractable Belt Stanchion
  • POST HEIGHT INCHES40
  • MESSAGE--
  • POST CONSTRUCTIONSteel
  • POST COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Yellow Post Safety Barrier, 15 Ft., Orange Belt - W/Roller Base - Pkg Qty 2

Item #: B769445

Not Yet Rated

Usually ships in 7 to 10 days

$329.18

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orange Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Orange Post Safety Barrier, 15 Ft., Yellow Belt - W/Roller Base - Pkg Qty 2

Item #: WBB769352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant