Take 15% off your entire order!

Offer applied at checkout

Yellow Post Safety Barrier , 11 Ft., Dark Green Belt - W/Roller Base - Pkg Qty 2

Yellow Post Safety Barrier , 11 Ft., Dark Green Belt - W/Roller Base - Pkg Qty 2

Item #: WBB769347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$123.19 ea.

Price: $246.38 / Pkg of 2

Save $12.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Yellow Post Safety Barrier , 11 Ft., Dark Green Belt - W/Roller Base

RollerSafety 250 combines the heavy duty construction of .055 gauge steel and solid cast iron base W/the convenience of a roller base for fast, easy deployment. These features make the RollerSafety ideal for tough working environments where barriers have to be set up and taken down regularly. The post unscrews from the base so this product can be quickly broken down and stored flat when not in use.

Product Specifications

  • BASE DIAMETER INCHES14
  • BASE STYLERound with Rollers
  • BRANDQueue Solutions
  • ASSEMBLYUnassembled
  • BELT COLORDark Green
  • BELT LENGTH FEET11
  • MANUFACTURERS PART NUMBERSROL250Y-DGN
  • BELT MATERIALNylon
  • BASE MATERIALCast Iron
  • NUMBER OF BELTS1
  • PACKAGE QUANTITY2
  • STYLEHeavy Duty Steel w/ Roller Base
  • ASSMEBLYFlat Packed
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • POST DIAMETER INCHES2
  • POST HEIGHT INCHES40
  • TYPERetractable Belt Stanchion
  • MESSAGE--
  • POST CONSTRUCTIONSteel
  • POST COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Orange Post Safety Barrier, 11 Ft., Dark Green Belt - W/Roller Base - Pkg Qty 2

Item #: B769427

Not Yet Rated

Usually ships in 7 to 10 days

$246.38

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yellow Post Safety Barrier , 11 Ft., Dark Green Belt - W/Roller Base - Pkg Qty 2

Yellow Post Safety Barrier , 11 Ft., Dark Green Belt - W/Roller Base - Pkg Qty 2

Item #: WBB769347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant