Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yellow Post Safety Barrier, 11 Ft., Yellow/Black Belt "Danger Keep Out" - W/Roller Base - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Yellow Post Safety Barrier, 11 Ft., Yellow/Black Belt "Danger Keep Out" - W/Roller Base - Pkg Qty 2

Item #: WBB769436

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$131.95 each

Sold in packages of 2

Price: $263.90
Product Information
Customer Review
Product Q&A
Accessories
Yellow Post Safety Barrier, 11 Ft., Yellow/Black Belt "DANGER KEEP OUT" - W/Roller Base

RollerSafety 250 combines the heavy duty construction of .055 gauge steel and solid cast iron base W/the convenience of a roller base for fast, easy deployment. These features make the RollerSafety ideal for tough working environments where barriers have to be set up and taken down regularly. The post unscrews from the base so this product can be quickly broken down and stored flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES14
    • BASE STYLERound with Rollers
    • BRANDQueue Solutions
    • ASSEMBLYUnassembled
    • BELT COLORYellow/Black
    • BELT LENGTH FEET11
    • ASSMEBLYFlat Packed
    • STYLEHeavy Duty Steel w/ Roller Base
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • BASE MATERIALCast Iron
    • POST COLORYellow
    • PACKAGE QUANTITY2
    • MESSAGEDanger - Keep Out
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERSROL250Y-YBD
    • POST CONSTRUCTIONSteel
    • BELT MESSAGEDANGER - KEEP OUT
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!