Take 15% off your entire order!

Offer applied at checkout

Yellow Post Safety Barrier, 16 Ft., Red/White Belt "NO ENTRY"

Yellow Post Safety Barrier, 16 Ft., Red/White Belt "NO ENTRY"

Item #: WBB769404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$254.00 up to 45% OFF

Price: $140.39

Save $7.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Yellow Post Safety Barrier, 16 Ft., Red/White Belt "NO ENTRY"

The SafetyPro 300 features a 16' belt requiring only half the number of barriers than W/the industry standard 7.5' belt. Manufactured from .055 gauge steel and a solid cast iron base the SafetyPro 300 is a heavy duty barrier designed for maximum service life in tough working environments. SafetyPro 300 can be quickly broken down and stored flat and its high visibility post colors and belt options make the "keep out" message clear

Product Specifications

  • BASE DIAMETER INCHES14
  • BASE STYLEStandard Round
  • BRANDQueue Solutions
  • DESCRIPTIONRetractable Belt Safety Stanchion
  • ASSEMBLYUnassembled
  • BELT COLORRed/White
  • BELT LENGTH FEET16
  • MANUFACTURERS PART NUMBERSPRO300Y-RWN
  • BELT MATERIALNylon
  • BASE MATERIALCast Iron
  • NUMBER OF BELTS1
  • PACKAGE QUANTITY1
  • STYLEHeavy Duty Steel
  • ASSMEBLYFlat Packed
  • BELT MESSAGENO ENTRY
  • BELT WIDTH INCHES2
  • POST DIAMETER INCHES3
  • TYPERetractable Belt Stanchion
  • POST HEIGHT INCHES40
  • MESSAGENo Entry
  • POST CONSTRUCTIONSteel
  • POST COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Yellow Post Safety Barrier, 11 Ft., Red/White Belt "No Entry" - W/Roller Base - Pkg Qty 2

Item #: B769433

Not Yet Rated

Usually ships in 7 to 10 days

$254.58

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yellow Post Safety Barrier, 16 Ft., Red/White Belt "NO ENTRY"

Yellow Post Safety Barrier, 16 Ft., Red/White Belt "NO ENTRY"

Item #: WBB769404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant