x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Beltrac Concealed Mount Wall Unit, 7'L Safety Black/Yellow Retractable Belt

Lavi Industries Beltrac Concealed Mount Wall Unit, 7'L Safety Black/Yellow Retractable Belt

Item #: WBB987190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$83.00 up to 16% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Beltrac Concealed Mount Wall Unit, 7'L Safety Black/Yellow Retractable Belt

Our Beltrac 3012 Concealed Mount units contain a 7' Retractable Belt Closure. The units are attached to the inside of a cabinet or are recessed through an opening in the dry wall and therefore do not intrude into a lane or corridor during operation. Concealed units are ideal for compliance with ADA rules which forbid obstruction of corridors. The 3012 closures are ideal for blocking off unused cash registers and hotel corridors. The units include installation hardware and are available in variety of belt colors. Standard and custom messages are available for belts.

Product Specifications

  • WIDTH INCHES5
  • HEIGHT INCHES4
  • COLOR FINISHSatin Aluminum
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Concealed Mount
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET7
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3012SF
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Wrinkle Black Magnetic Wall Mount Unit, 7'L Safety Black/Yellow Retractable Belt

Item #: B988599

(1)

Usually ships in 3 to 6 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Beltrac Concealed Mount Wall Unit, 7'L Safety Black/Yellow Retractable Belt

Lavi Industries Beltrac Concealed Mount Wall Unit, 7'L Safety Black/Yellow Retractable Belt

Item #: WBB987190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant