
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Silver/Black Belt
Easily attach to any wall using the included low-profile wall grip. Ideal for blocking off wide aisle servicing cash registers, and temporary blocking off of retail areas. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.
Easily attach to any wall using the included low-profile wall grip. Ideal for blocking off wide aisle servicing cash registers, and temporary blocking off of retail areas. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.
Product Specifications
- WIDTH INCHES2
- HEIGHT INCHES3
- COLOR FINISHSatin
- BRANDLavi Industries
- DESCRIPTIONBeltrac Wall Mount Retractable Belt Barrier
- ASSEMBLYAssembled
- BELT COLORSilver/Black
- BELT LENGTH FEET13
- CONSTRUCTIONAluminum
- HARDWARE INCLUDEDYes
- ATTACHMENTReceiver
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER50-41300SA/SB
- BELT MATERIALPolyester
- PACKAGE QUANTITY1
- LIMITED WARRANTY3 Years
- BELT TYPERetractable
- WEIGHT LBS5
- BELT WIDTH INCHES2
- MOUNT TYPEWall Mount
Customer Review
Product Q & A
There are no questions for this product.

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Silver/Black Belt
$76.95
- Product Information
- Customer Review
- Product Q&A
- Accessories