
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Blue Retractable Belt
A portable, 13' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.
A portable, 13' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.
Product Specifications
- WIDTH INCHES3
- HEIGHT INCHES4
- COLOR FINISHSatin
- BRANDLavi Industries
- DESCRIPTIONBeltrac Magnetic Wall Mount Retractable Belt Barrier
- ASSEMBLYAssembled
- BELT COLORBlue
- BELT LENGTH FEET13
- CONSTRUCTIONAluminum
- HARDWARE INCLUDEDYes
- ATTACHMENTMagnetic
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER50-41300MG/SA/BL
- BELT MATERIALPolyester
- PACKAGE QUANTITY1
- LIMITED WARRANTY3 Years
- BELT TYPERetractable
- WEIGHT LBS4
- BELT MESSAGE--
- BELT WIDTH INCHES2
- MOUNT TYPEWall Mount
Customer Review
Product Q & A
There are no questions for this product.

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Blue Retractable Belt
$102.95
- Product Information
- Customer Review
- Product Q&A
- Accessories