Take 15% off your entire order!

Offer applied at checkout

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black CAUTION-DO NOT ENTER Belt

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black CAUTION-DO NOT ENTER Belt

Item #: WBB1834704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.00 up to 28% OFF

Price: $60.19

Save $3.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black CAUTION-DO NOT ENTER Belt

The WallPro 300 wall mounted retracting belt barrier is the ideal solution for restricting access in short span applications such as cash register isles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro's compact design will not create an obstruction in restricted spaces. WallPro's sleek ABS housing is both tough for work environments and attractive to suit interior decor.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES5-1/2
  • COLOR FINISHYellow
  • BRANDQueue Solutions
  • DESCRIPTIONWallPro 300 Retracting Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET10
  • CONSTRUCTIONABS Housing
  • SERIESWallPro Single
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor/Outdoor
  • MANUFACTURERS PART NUMBERWP300Y-YBC10
  • BELT MATERIALWoven Nylon
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS0.7
  • BELT MESSAGECaution - Do Not Enter
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
  • POST COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black OUT OF SERVICE Belt

Item #: B1834717

Not Yet Rated

Usually ships in 5 to 8 days

$60.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black CAUTION-DO NOT ENTER Belt

WallPro 300 Yellow Wall Mount Retracting Barrier, 10' Yellow/Black CAUTION-DO NOT ENTER Belt

Item #: WBB1834704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant