Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WallPro Twin Black Post Retracting Belt Barrier, 15 Ft. Yellow/Black Belt
See all 145 items in product family

WallPro Twin Black Post Retracting Belt Barrier, 15 Ft. Yellow/Black Belt

Item #: WBB1424006

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 40%
Price: $ 109.00
Product Information
Customer Review
Product Q&A
Accessories
WallPro Twin Black Post Retracting Belt Barrier, 15 Ft. Yellow/Black Belt

The WallPro Twin is a wall mounted retracting belt barrier featuring a unique Twin Belt configuration. Two belts increase the visibility of the barrier and restrict pedestrians from ducking under the belt. The single piece construction has a lower cost than two individual wall mounts and is easier to install. The unit's steel housing provides the durability needed for working environments and the compact design will not create an obstruction in restricted spaces such as corridors and doorways. Belt lengths are available in 7.5',10', 13', 15'.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES16
    • COLOR FINISHBlack Powder Coat
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro Twin Retracting Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET15
    • CONSTRUCTIONSteel
    • HARDWARE INCLUDEDYes
    • SERIESWallPro Twin
    • ATTACHMENTReceiver
    • APPLICATIONIndoor/Outdoor
    • MANUFACTURERS PART NUMBERWMTwin400B-YB150
    • BELT MATERIALNylon
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3 Years
    • WEIGHT LBS4.5
    • BELT WIDTH INCHES2
    • POST DIAMETER INCHES2-1/2
    • POST HEIGHT INCHES16
    • MOUNT TYPEWall Mount
    • POST COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!