
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Wrinkle Black Magnetic Wall Mount Unit, 7'L Navy Blue Retractable Belt
A portable, 7' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.
A portable, 7' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.
Product Specifications
- WIDTH INCHES3
- HEIGHT INCHES4
- COLOR FINISHBlack Wrinkle
- BRANDLavi Industries
- DESCRIPTIONBeltrac Magnetic Wall Mount Retractable Belt Barrier
- ASSEMBLYAssembled
- BELT COLORBlue
- BELT LENGTH FEET7
- CONSTRUCTIONAluminum
- HARDWARE INCLUDEDYes
- ATTACHMENTMagnetic
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER50-3010MG/WB/NB
- BELT MATERIALPolyester
- PACKAGE QUANTITY1
- LIMITED WARRANTY3 Years
- BELT TYPERetractable
- WEIGHT LBS4
- BELT MESSAGE--
- BELT WIDTH INCHES2
- MOUNT TYPEWall Mount
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Silver Post, 13' Silver/Black Belt
Item #: B987540
Not Yet Rated
$241.95
Popular item in this category
Lavi Industries Wrinkle Black Magnetic Wall Mount Unit, 7'L Blue Retractable Belt
Item #: B988804
Not Yet Rated
Usually ships in 3 to 6 days
$91.95

Lavi Industries Wrinkle Black Magnetic Wall Mount Unit, 7'L Navy Blue Retractable Belt
$91.95
- Product Information
- Customer Review
- Product Q&A
- Accessories