
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Yellow Quick Mount Barricade, 18'L Black Retractable Belt, Universal Mount
3016 QuickMount Barricades contains an 18' retractable safety belt enclosed in an aluminum housing. The QuickMount back plate is designed to temporarily attach to warehouse shelving uprights blocking off warehouse aisles. QuickMounts are used by the forklift operator to block off an aisle while loading products to shelving.
3016 QuickMount Barricades contains an 18' retractable safety belt enclosed in an aluminum housing. The QuickMount back plate is designed to temporarily attach to warehouse shelving uprights blocking off warehouse aisles. QuickMounts are used by the forklift operator to block off an aisle while loading products to shelving.
Product Specifications
- WIDTH INCHES5
- HEIGHT INCHES3-1/2
- COLOR FINISHSafety Yellow
- BASE STYLEUniversalOne
- BRANDLavi Industries
- DESCRIPTIONQuick Mount Safety Barricade
- ASSEMBLYAssembled
- BELT COLORBlack
- BELT LENGTH FEET18
- CONSTRUCTIONAluminum
- HARDWARE INCLUDEDYes
- ATTACHMENTWire Clip
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER50-3016U/YL/18/BK
- BELT MATERIALPolyester
- PACKAGE QUANTITY1
- LIMITED WARRANTY3 Years
- BELT TYPERetractable
- WEIGHT LBS5
- BELT MESSAGE--
- BELT WIDTH INCHES2
- MOUNT TYPEWall Mount
Customer Review
Product Q & A
There are no questions for this product.

Lavi Industries Yellow Quick Mount Barricade, 18'L Black Retractable Belt, Universal Mount
$72.95
- Product Information
- Customer Review
- Product Q&A
- Accessories