Bandages & Dressings
Related Products
Calcium Alginate Dressings contours to wound bed and changes to a fibrous gel when in contact with wound exudate, creating an optimal moist wound environment important to healing. Dynarex's™ DynaGinate™ Calcium Alginate Dressings change to a fibrous gel when in contact with wound exudate to create an optimal moist wound environment important for optimal healing. Calcium alginate encourages natural debridement. As the dressing transforms into a soft gel sheet it contours closely to the wound bed and does not adhere to the wound. Features: Changes to a fibrous gel when in contact ...
Calcium Alginate Dressings contours to wound bed and changes to a fibrous gel when in contact with wound exudate, creating an optimal moist wound environment important to healing. Dynarex's™ DynaGinate™ Calcium Alginate Dressings change to a fibrous gel when in contact with wound exudate to create an optimal moist wound environment important for optimal healing. Calcium alginate encourages natural debridement. As the dressing transforms into a soft gel sheet it contours closely to the wound bed and does not adhere to the wound. Features: Changes to a fibrous gel when in contact ...
A non-adherent knitted gauze impregnated with a blend of petroleum, 3% Bismuth, mineral, and paraffin oils. These highly conformable, non-occlusive dressings allow the wounds to breathe and are indicated for use in deep to shallow wounds with minimal exudate. Dynarex's™ Xeroform Gauze dressing is a sterile, non-adherent, knitted gauze impregnated with a blend of high-quality, healing ingredients. These non-occlusive dressings allow the wound to breathe. They maintain a moist environment to encourage healing and minimize the risk of skin and tissue maceration. For minimally ...
Adhesive backed, non-woven wound closure strips provide support following early suture/staple removal. Dynarex Secure Strip Sterile Adhesive Wound Closure Strips are manufactured of a flexible non-woven material, which provide a secure wound closure using a skin friendly adhesive to minimize skin shearing or blistering. The Adhesive Strips allow maximum porosity and vapour transmission for rapid healing. Features: Flexible, non-woven material Skin-friendly adhesive to minimize skin shearing or blistering Provides secure closure Allows maximum porosity and vapour transmission for rapid healing
Skin friendly, easy to remove sheets that are ideal for wound dressing. Dynarex Dressing Retention Sheets are made of soft, flexible non-woven fabric and low-sensitivity adhesive, ideal for securing dressings and appliances in a desired position. The Retention sheets are porous, yet water-resistant enabling it to cover an entire wound dressing in a one application. Features: Dressing Retention sheet is a low-sensitivity adhesive tape Soft, flexible, non-woven fabric is ideal for securing appliances or dressings Porous structure is water-resistant and can cover an entire primary wound ...