Safety Straps
Brand
Width
Depth
Height
Color
Price
Related Products
EMI introduces its Think Pink product line by introducing the Trauma Pac™ in pink! With its pink stethoscope, gloves, instruments and bag this kit is ideal for the 1st responder. Trauma Pac™ Pink has all the essential basic life support components.The bag has two zippered inside pockets and three outside pockets. The adjustable nylon webbing can fit 20" to 54" waists and has a quick release buckle. It features yellow reflective trim and measures 10"L x 6"H x 5". Trauma Pac™ Pink Contents: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (1) Triangular Bandage (1) CPR Lifeshield™ (1) 1" ...
Pro Response™ Bag (Navy);The Pro Response™ Bag features easy access, durability and storage. Flap top with Delrin buckles allows for quick access. It has a padded 3 section main compartment, two wing pouches and dual front pockets with hook and loop closures. Comes complete with a rifle sling style strap with reinforced steel rings and hooks. Size: 17"L x 7"W x 10"D. With Star of Life reflective emblem.
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
When the need arises for a compact personal first aid kit Quick Aid™ is the answer. Quick Aid™ has all the essential first aid supplies and more to treat basic emergencies. The durable cordura pouch has four pockets with velcro closures and measures 6 1/4 "x 5" x 2". It fits easily on belts, inside cargo pockets, glove compartments, etc. Quick Aid™ is ideal for first responders, fire fighters, police officers, etc. when the need for a basic first aid kit is required. Quick Aid™ first aid kit includes: (2) 3" x 3" Sterile Pads (2) Ammonia Inhalants (10) 1" x 3" Adhesive Bandages (4) Latex ...
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. Holds 16 standard. prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and a convenient carrying handle. Wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.