Take 15% off your entire order!

Offer applied at checkout

Curad® Sterile Saline Wound Wash, 7.1 oz. Bottle

Curad® Sterile Saline Wound Wash, 7.1 oz. Bottle

Item #: WBB1651321

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.99 up to 17% OFF

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Curad® Sterile Saline Wound Wash, 7.1 oz. Bottle

Gently cleanses minor cuts, scrapes and burns. Pressurized flow effectively removes dirt and debris with better control and less waste. It dispenses a controlled spray at any angle, even upside down. 7.1 oz. Bottle.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • DESCRIPTIONSterile Saline Wound Wash
  • MANUFACTURERS PART NUMBERMIICURSALINE7
  • PACKAGE QUANTITY1
  • SIZE7.1 oz.
  • PROMOTIONEveryday Low Price
  • BRANDCurad®
  • TYPEWound Wash
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hydrocortisone Cream 1%, 1g Foil Pack, 25/Box

Item #: B811427

(1)

Ships same day.

$5.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curad® Sterile Saline Wound Wash, 7.1 oz. Bottle

Curad® Sterile Saline Wound Wash, 7.1 oz. Bottle

Item #: WBB1651321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant