Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122562

MPN #: 1203

Dynarex Alcohol Swabsticks, NS 4", 500 Pcs

Product Description
Dynarex Alcohol Swabsticks are ideal for medical professionals in hospitals and clinics. Each swabstick is saturated with 70 percent isopropyl alcohol, offering an easy, convenient way to cleanse the skin, while helping decrease bacteria.

Features:
  • Antiseptic swabsticks designed to effectively cleanse and disinfect skin
  • Each swabstick is saturated with 70% isopropyl alcohol to help reduce bacteria
  • Packed in convenient easy-open packets for quick application
  • Ideally sized for easy portability in travel bags and first-aid kits
  • #1203 – 1 Swabstick per packet; #1204 – 3 Swabsticks per packet


PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Diameter10

Product Details

Storage Temperature Range59F - 86F
SterileYes
Package Quantity500
ColorWhite
BrandDynarex