Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® RWC2-02-S Cowboy 2 Bullwhip Leather Work Gloves, Black/Brown, 1 Pair, S

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® RWC2-02-S Cowboy 2 Bullwhip Leather Work Gloves, Black/Brown, 1 Pair, S

Item #: WBB2300232

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 21%
Price: $ 21.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® RWC2-02-S Cowboy 2 Bullwhip Leather Work Gloves, Black/Brown, 1 Pair, S

A lighter-duty version of the Ranchworx, this washable leather glove is perfect for a wide variety of tasks. Ironclad’s top of the line leather glove is exceptionally durable, comfortable and versatile. Our Bullwhip leather won’t dry out or shrink when washed while our advanced protection features make this glove tough enough for just about any task.

Great For:
  • Landscaping/Gardening
  • Equipment Operation
  • Construction
  • Driving


Documents

Documents are in PDF format

Product Specifications

    • SERIESRWC2
    • COLORBlack/Brown
    • BRANDIronclad®
    • DESCRIPTIONCowboy 2 Glove
    • MANUFACTURERS PART NUMBERRWC2-02-S
    • MATERIAL(S)Spandex, Genuine Bullwhip® Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • GENDERMen's
    • EN3882121
    • WATERPROOFN
    • CUFF STYLEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!