Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® IVG2-04-L I-Viz® Reflective Leather Gloves, Green, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Ironclad® IVG2-04-L I-Viz® Reflective Leather Gloves, Green, 1 Pair, L

Item #: WBB2300245

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 28%
Price: $ 19.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® IVG2-04-L I-Viz® Reflective Leather Gloves, Green, 1 Pair, L

The I-Viz Reflective offers high reflectivity patterns on the back of the hand and all fingers for any situation where getting the job done and being easily seen is critical.

Great For:
  • Roadside Construction & Maintenance
  • Event Control
  • Search & Rescue


Documents

Documents are in PDF format

Product Specifications

    • SERIESIVG2
    • COLORGreen
    • BRANDIronclad®
    • DESCRIPTIONI-Viz Reflective Glove
    • MANUFACTURERS PART NUMBERIVG2-04-L
    • MATERIAL(S)Spandex, Synthetic Leather
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • CUT LEVEL--
    • LININGNone
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure
    • GENDERMen's
    • ANSI ABRASION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!